
Women's Open Back Clog, Patent Leather Upper, Polyurethane Outsole, Lilac, Size 8.5-9 M
Mfr # 470638-032-40
Zoro # G210068064
product price: $129.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Patent Leather
Gender
Women's
Outsole Material
Polyurethane
Series
ESTELLE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470638-032-40
Zoro #
G210068064
UPC #
190947118439
Country of Origin
Poland
Dimensions
Size
8.5-9
Footwear Width
M
Details
Item
Open Back Clog
Upper Material
Patent Leather
Color
Lilac
Gender
Women's
Outsole Material
Polyurethane
Series
ESTELLE
Description
Open back clog with adjustable strap with buckle. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.