Women's Open Back Clog, Printed Patent Leather Upper, Polyurethane Outsole, Dark Blue, Size 10.5-11

  • Mfr # 479626-075-42

  • Zoro # G610067438


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Upper Material
Printed Patent Leather
Color
Dark Blue
Gender
Women's
Outsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479626-075-42
Zoro #
G610067438
UPC #
190947136303
Country of Origin
Poland

Dimensions

Size
10.5-11
Footwear Width
M

Details

Item
Open Back Clog
Upper Material
Printed Patent Leather
Color
Dark Blue
Gender
Women's
Outsole Material
Polyurethane
Series
GARDENIA

Description

Floral ocean print patent leather clog. Padded Instep. Certified Slip Resistant. Cushioned microfiber insole. Rocker Bottom. Anatomically correct footbed with breathable cushioned microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products