
Women's Open Back Clog, PU-coated leather Upper, Polyurethane Outsole, Black, Size 11.5-12 M
Mfr # 1500038W-002-43
Zoro # G010067830
product price:Â $115.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
PU-coated leather
Color
Black
Gender
Women's
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500038W-002-43
Zoro #
G010067830
UPC #
840755138463
Country of Origin
Poland
Dimensions
Size
11.5-12
Footwear Width
M
Details
Item
Open Back Clog
Upper Material
PU-coated leather
Color
Black
Gender
Women's
Outsole Material
Polyurethane
Series
INGRID
Description
PU-coated leather open back clog with strap. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.