Women's Open Back Clog, Smooth Oiled leather Upper, Antique Brown, Size 5.5-6 M

  • Mfr # 1200038-078-37

  • Zoro # G410067652


product price: $139.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Upper Material
Smooth Oiled leather
Outsole Material
Polyurethane
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200038-078-37
Zoro #
G410067652
UPC #
190947135146
Country of Origin
Poland

Dimensions

Size
5.5-6
Footwear Width
M

Details

Item
Open Back Clog
Color
Antique Brown
Upper Material
Smooth Oiled leather
Outsole Material
Polyurethane
Gender
Women's

Description

Oiled leather open back clog with reversible strap. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.