
Women's Open Back Clog, Smooth Oiled leather Upper, Chestnut, Size 10.5-11 M
Mfr # 1200038-003-42
Zoro # G410067782
product price: $139.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Upper Material
Smooth Oiled leather
Outsole Material
Polyurethane
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200038-003-42
Zoro #
G410067782
UPC #
190947135115
Country of Origin
Poland
Dimensions
Size
10.5-11
Footwear Width
M
Details
Item
Open Back Clog
Color
Chestnut
Upper Material
Smooth Oiled leather
Outsole Material
Polyurethane
Gender
Women's
Description
Oiled leather open back clog with reversible strap. Padded Instep. Adjustable and convertible strap. Rocker Bottom. APMA approved. Anatomically correct footbed with breathable cushioned microfiber insole
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.