
Women's Sneaker, Nubuk leather Upper, Black, Size 5.5-6 M
Mfr # 204022-002-37
Zoro # G810067931
product price: $129.00
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
M
Upper Material
Nubuk leather
Outsole Material
EVA
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
204022-002-37
Zoro #
G810067931
UPC #
190947105217
Country of Origin
China
Dimensions
Size
5.5-6
Footwear Width
M
Details
Item
Sneaker
Color
Black
Upper Material
Nubuk leather
Outsole Material
EVA
Gender
Women's
Description
Safety sneaker with slip- and oil-resistant EVA outsole and nubuk upper. EN ISO20347. Slip-, and oil-resistant EVA outsole. Shock-absorbing heel. Removable footbed. Removable footbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.