Zoro Homepage

Women's Sneaker, Textile Upper, Black, Size 5.5-6 M

  • Mfr # 204024-002-37

  • Zoro # G610067650


product price: $129.00
/pr
Free Shipping & Returns

Key Features

Size
5.5-6
Color
Black
Footwear Width
M
Upper Material
Textile
Outsole Material
EVA/Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204024-002-37
Zoro #
G610067650
UPC #
190947100649
Country of Origin
China

Dimensions

Size
5.5-6
Footwear Width
M

Details

Item
Sneaker
Color
Black
Upper Material
Textile
Outsole Material
EVA/Rubber
Gender
Women's

Description

Safety sneaker with slip- and oil-resistant EVA outsole and textile upper. EN ISO20347. Slip-, and oil-resistant EVA outsole. Shock-absorbing heel. Removable footbed. Removable footbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.