Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Sneaker, Textile Upper, Blue, Size 9.5-10 M

  • Mfr # 204525-005-41

  • Zoro # G610068145


product price: $83.45
/pr
Free Shipping & Returns

Key Features

Size
9.5-10
Color
Blue
Footwear Width
M
Upper Material
Textile
Outsole Material
EVA/Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204525-005-41
Zoro #
G610068145
UPC #
190947126861
Country of Origin
China

Dimensions

Size
9.5-10
Footwear Width
M

Details

Item
Sneaker
Color
Blue
Upper Material
Textile
Outsole Material
EVA/Rubber
Gender
Women's

Description

Slip on textile safety sneaker. Slip-, and oil-resistant EVA outsole; antistatic. Shock-absorbing heel. Removable footbed. Removable footbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.