
Women's Steel-Toe PU-Coated Safety Clog, 5.5-6 M, Black
Mfr # 1504022-002-37
Zoro # G710067338
product price:Â $189.00
/pr
Free Shipping & Returns
Key Features
Width
M
Color
Black
Gender
Women's
Upper Material
PU-coated leather
Outsole Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1504022-002-37
Zoro #
G710067338
UPC #
190947133685
Country of Origin
Poland
Dimensions
Size
5.5-6
Width
M
Footwear Width
M
Details
Item
Steel-Toe PU-Coated Safety Clog
Color
Black
Gender
Women's
Upper Material
PU-coated leather
Outsole Material
Polyurethane
Upper Color
Black
Footwear Sole Pattern
Plain
Description
Steel-Toe PU-Coated Safety Clog. Slip- and oil-resistant outsole. Rocker Bottom. Padded instep; Anatomically correct removable footbed. Removable anatomically correct footbed with breathable cushioned microfiber insole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.