Zoro Homepage

Backpack Vacuum, 14.7 lb

  • Mfr # SC580A

  • Zoro # G915720830


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Includes Battery
Yes
Standards
ETL
Vacuum Air Flow
70 cfm
Motor Efficiency Type
Brushless
Includes Charger
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC580A
Zoro #
G915720830
UPC #
011120270211
Country of Origin
Viet Nam

Dimensions

Width
11 in
Length
8 in

Details

Includes Battery
Yes
Standards
ETL
Vacuum Air Flow
70 cfm
Motor Efficiency Type
Brushless
Includes Charger
Yes
Plug Type
Cordless
Vacuum Capacity
4 qt
Battery Run Time
70 min
Vacuum Filtration Type
HEPA
Vacuum Power Source
Cordless
No. Batteries Included
2
Includes
(1) 8A Dual Port Battery Charger, (1) Adjustable Wand, (1) Crevice Tool, (1) Dusting Brush, (1) Upholstery Tool, (2) 24V Batteries
Vacuum Collection Type
Disposable Bag
Battery Charge Time
2 hr
Battery Included / Bare Tool
Battery Included
Item
Cordless Backpack Vacuum
Voltage
24 V DC
Features
Button Controller for Power, Clipable Remote Controller
Vacuum Pickup Type
Dry
Battery Capacity
8 Ah
Housing Color
Gray
Sound Level
64 dB
Current
8 A
Filter Efficiency
99.97% at 0.3 microns
Weight
14.7 lb
Cordless Tool Battery Type
Li-Ion

Description

Cordless Backpack Vacuum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.