Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backpack Vacuum Cleaner, 120 cfm, 120V, 6qt

  • Mfr # SC412B

  • Zoro # G0331619


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Vacuum Filtration Type
HEPA
Weight
11.5 lb
Vacuum Collection Type
Disposable Bag
Cord Length
50 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC412B
Zoro #
G0331619
UPC #
023169146075
Country of Origin
China

Dimensions

Cord Length
50 ft.
Hose Dia.
1 1/2 in
Diameter
9"
Hose Length
8 ft
Height
30 1/4 in
Power Cord Length
50 ft

Details

Item
Backpack Vacuum
Voltage
120
Vacuum Filtration Type
HEPA
Weight
11.5 lb
Vacuum Collection Type
Disposable Bag
Static Pressure
98 in
Filter Type
HEPA
Standards
CRI Certified, UL Listed
Number of Motor Stages
1
Includes
Carpet and Bare Floor Tools, Crevice Tool, Curved Aluminum Wands, Dusting Brush
Vacuum Filter
Cartridge
Watts
1200
Net Weight
11.5 lb.
Vacuum Product Grouping
Backpack Vacuum Cleaners
Air Flow
120 cfm
Peak HP
1-1/2
Sound Level dBA
69 dBA
Amps
8.5
Warranty
2 yr.
Vacuum Capacity
1 1/2 gal
Green Certification or Other Recognition
LEED, CRI Green Label
Features
Comfortable, Light Weight
Current
8.5 A
Sound Level
69 dB
Vacuum Air Flow
120 cfm
Vacuum Pickup Type
Dry
Vacuum Power Source
Corded

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 120 cfm, Static Pressure 98 in, Weight 11.5 lb, Height 30 1/4 in, Sound Level 69 dB, Number of Motor Stages 1, Current 8.5 A, Frequency Not Applicable, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 8 ft, Power Cord Length 50 ft, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.