Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag, Allergen, 2" L x 10-9/64" W, Paper, PK5

  • Mfr # 6844010

  • Zoro # G6260620


product price: $141.99
/pk 50, $2.84/ea
Free Shipping & Returns

Key Features

Reusable
Non-Reusable
Material
Paper
Bag Type
Allergen
Filter Type
Allergen
Vacuum Product Grouping
Canister Vacuums
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6844010
Zoro #
G6260620
UPC #
023169136304
Country of Origin
China

Dimensions

Height
16 1/2 in
Width
10-9/64"
Length
2 in
Width/Diameter
10 1/2 in

Details

Reusable
Non-Reusable
Material
Paper
Bag Type
Allergen
Filter Type
Allergen
Vacuum Product Grouping
Canister Vacuums
Type
SA
Item
Vacuum Bag
For Use With Mfr. Model Number
Series SC3700
Fits Brand
Sanitaire(R)
For Use With
Canister Vacuum
Efficiency
Allergen
Bag Material
Paper
Bag Filtration Type
Standard
For Vacuum Type
Canister Vacuum
Ply Count
5-Ply
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable
Fits Vacuum Brand
Sanitaire
Bag Pickup Type
Dry
Fits Vacuum Models
SC3700A
Filter Efficiency
93% at 1 micron

Description

Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC3700A, Bag Filtration Type Standard, Filter Efficiency 93 Percent at 1 micron, Bag Material Paper, Ply Count 5-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 16 1/2 in, Length 2 in, Width/Diameter 10 1/2 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.