Zoro Homepage

Bag, For Mfr. No. SC535A, Non-Reusable, PK5

  • Mfr # 6213510

  • Zoro # G3963465


product price: $11.89
/pk 5, $2.38/ea

Key Features

Reusable
Non-reusable
Material
Paper
Bag Type
Dry
Filter Type
Allergen
Type
BV-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6213510
Zoro #
G3963465
UPC #
-
Country of Origin
China

Dimensions

Height
13 1/2 in
Width
7.13"
Length
11 1/2 in
Width/Diameter
7 1/4 in

Details

Reusable
Non-reusable
Material
Paper
Bag Type
Dry
Filter Type
Allergen
Type
BV-3
Item
Vacuum Bag
For Use With
Mfr. No. SC535A
Efficiency
Micro Filtration
Bag Product Grouping
Vacuum Bag
For Vacuum Type
Backpack Vacuum
Bag Filtration Type
Standard
Bag Reusability
Non-Reusable
Fits Vacuum Models
SC530B, SC535A
Bag Pickup Type
Dry
Bag Material
Paper
Fits Vacuum Brand
Sanitaire
Ply Count
2-Ply
Filter Efficiency
90% at 1 micron

Description

Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC530B, SC535A, Bag Filtration Type Standard, Filter Efficiency 90 Percent at 1 micron, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 13 1/2 in, Length 11 1/2 in, Width/Diameter 7 1/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.