Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag, Z, Paper, Non-reusable, PK5

  • Mfr # 63881

  • Zoro # G2800497


product price: $11.47
/pk 5, $2.29/ea

Key Features

Material
Synthetic
Type
Z
For Use With
Mfr. No. SC9050B
For Use With Mfr. Model Number
SC9050B
Height
23-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63881
Zoro #
G2800497
UPC #
023169123687
Country of Origin
China

Dimensions

Height
23-1/2"
Width
8"

Details

Material
Synthetic
Type
Z
Item
Vacuum Bag
For Use With
Mfr. No. SC9050B
For Use With Mfr. Model Number
SC9050B
Fits Vacuum Models
SC9050B
For Vacuum Type
Upright Vacuum
Bag Material
Paper
Bag Product Grouping
Vacuum Bag
Bag Reusability
Non-Reusable
Bag Pickup Type
Dry
Fits Vacuum Brand
Sanitaire
Bag Filtration Type
Standard

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC9050B, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 1 micron, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.