Battery Charging Station, Backpack Vacuum
Mfr # 3717
Zoro # G915555142
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Features
Dual Port, Battery Charger, 24V
Includes
(1) 8 A, 24V Dual-Port Charger
Fits Vacuum Models
SC580A
Length
6 in
For Vacuum Type
Backpack Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3717
Zoro #
G915555142
UPC #
011120272062
Country of Origin
China
Dimensions
Length
6 in
Width
8.5 in
Details
Item
Battery Charging Station
Features
Dual Port, Battery Charger, 24V
Includes
(1) 8 A, 24V Dual-Port Charger
Fits Vacuum Models
SC580A
For Vacuum Type
Backpack Vacuum
Color
Black
Compatible with Manufacturer Part Number
3719
Fits Vacuum Brand
Sanitaire
Shape
Rectangle
Number of Batteries
2
Description
Battery Charging Station, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC580A
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.