Zoro Homepage

Carpet Extractor

  • Mfr # SC6100A

  • Zoro # G413355725


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Solution Tank Capacity
1.75 gal
Power Source
120 V
Pump Pressure
52 psi
Cleaning Path
10 1/2 in
Recovery Tank Capacity
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC6100A
Zoro #
G413355725
UPC #
011120250985
Country of Origin
Malaysia

Dimensions

Cord Length
35 ft

Details

Item
Walk Behind Carpet Extractor
Solution Tank Capacity
1.75 gal
Power Source
120 V
Pump Pressure
52 psi
Cleaning Path
10 1/2 in
Recovery Tank Capacity
2 gal
Vacuum Motor
2 Stage
Includes
(2) 8 oz Bottles of Ultimate Carpet Cleaner with OXY, 6 in Hand Tool, 9 ft Hose
Sound Level
84 dB
Features
Portable

Description

Carpet Extractor, Recovery Tank Capacity 2 gal, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 10 1/2 in, Includes (2) 8 oz Carpet Cleaner Bottles, 6 in Hand Tool, 9 ft Hose, Solution Tank Capacity 1.75 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Cord Length 35 ft, Features Portable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.