
Commercial Three-Speed Air Mover with Built-On Dolly
Mfr # SC6059A
Zoro # G512925195
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Air Flow
3,900 cfm
Standards
ETL
Amps
4.5 A
Voltage
110 V
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC6059A
Zoro #
G512925195
UPC #
11120273656
Country of Origin
China
Details
Air Flow
3,900 cfm
Standards
ETL
Amps
4.5 A
Voltage
110 V
Material
ABS
HP
4.5 hp
Description
The DRY TIME commercial air mover is a versatile blower with three speed settings and three operating positions to dry any area. Included transport handle and wheels for ultra-portability. Stackable and lightweight for convenient storage and quick deployment.
- Fast, powerful drying, three speed settings for adjustable drying power in any situation.
- Full coverage, three operating positions (floor, kickstand and side) to dry any area.
- Portability, stackable, lightweight design with carrying handle for easy transportation and storage.
- Maneuverability, telescoping handle and wheels allow for quick deployment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.