Zoro Homepage

Disposable Vacuum Bag, SD, PK5

  • Mfr # 63262B

  • Zoro # G0589312


product price: $12.15
/pk 5, $2.43/ea

Key Features

Material
Paper
Filter Type
Allergen
Type
SD
Width
5-1/2"
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63262B
Zoro #
G0589312
UPC #
023169120259
Country of Origin
China

Dimensions

Width
5-1/2"
Height
17"
Width/Diameter
5 1/2 in

Details

Material
Paper
Filter Type
Allergen
Type
SD
Item
Vacuum Bag
For Use With
Mfr. No. SC9180B, SC9150B
Fits Vacuum Models
S9120, SC9150B, SC9180B
For Vacuum Type
Upright Vacuum
Bag Material
Paper
Bag Pickup Type
Dry
Fits Vacuum Brand
Sanitaire
Bag Reusability
Non-Reusable
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models S9120, SC9150B, SC9180B, Bag Filtration Type Standard, Filter Efficiency 90 Percent at 1 micron, Bag Material Paper, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Width/Diameter 5 1/2 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.