Zoro Homepage

Extractor Hose 15 ft. with Upholstery

  • Mfr # SC81B

  • Zoro # G8959693


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Sanitaire
For Use With Mfr. Model Number
SC6085B, SC86088B, SC6095A
Includes
8 ft Hose and Hand Tool
For Use With
Upholstery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC81B
Zoro #
G8959693
UPC #
231691403492
Country of Origin
United States

Details

Fits Brand
Sanitaire
For Use With Mfr. Model Number
SC6085B, SC86088B, SC6095A
Includes
8 ft Hose and Hand Tool
Item
Extractor Hose 8 ft. with Upholstery
For Use With
Upholstery

Description

Extractor Hose 8 ft.,180 in L,Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.