Zoro Homepage

Filter Bag, 11-39/64" L, 14-3/16" W, PK5

  • Mfr # 2772

  • Zoro # G6759263


product price: $14.15
/pk 5, $2.83/ea

Key Features

Reusable
Non-reusable
Material
Composite
Bag Type
3-Ply
Filter Type
Allergen
Size
1.9 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2772
Zoro #
G6759263
UPC #
011120251760
Country of Origin
China

Dimensions

Size
1.9 gal.
Width
14-3/16"
Length
11 1/2 in
Height
8 in
Width/Diameter
14 1/4 in

Details

Reusable
Non-reusable
Material
Composite
Bag Type
3-Ply
Filter Type
Allergen
Item
Vacuum Bag
Efficiency
Micro Filtration
For Use With
Mfr. No. SC7500A
Fits Vacuum Models
SC7500A
Bag Material
Cloth
For Vacuum Type
Upright Vacuum
Fits Vacuum Brand
Sanitaire
Bag Filtration Type
Standard
Bag Reusability
Non-Reusable
Bag Product Grouping
Vacuum Bag
Ply Count
3-Ply
Bag Pickup Type
Dry

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC7500A, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 1 micron, Bag Material Cloth, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 8 in, Length 11 1/2 in, Width/Diameter 14 1/4 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.