Shop SANITAIRE
See all product information
Create Account
MM Premium Paper Bag, 10PK
Mfr # 65297
Zoro # G516042829
product price:Â $62.25
/pk 10, $6.23/eaKey Features
Fits Brand
Sanitaire
Height
10 in
For Use With
Canister Vacuums
Capacity
2.6 qt
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65297
- Zoro #
- G516042829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Width
- 6 in
Details
- Item
- Vacuum Bag
- Fits Brand
- Sanitaire
- For Use With
- Canister Vacuums
- Capacity
- 2.6 qt
Description
Sanitaire MM Premium Paper Bag is compatible with Sanitaire SL3680, SC3680 Series Canister Vacuums. Easy to use. Durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.