
MULTI-SURFACE QuietClean Two-Motor Upright Vacuum, Black
Mfr # SC9180A
Zoro # G4582101
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Cleaning Path
13"
Vacuum Capacity
4 qt
Length
50 ft
Filter Type
Sealed HEPA
Furniture Guard
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC9180A
Zoro #
G4582101
UPC #
23169121973
Country of Origin
Mexico
Dimensions
Length
50 ft
Height Adjustment
Four-Position
Details
Cleaning Path
13"
Vacuum Capacity
4 qt
Filter Type
Sealed HEPA
Furniture Guard
Yes
Amps
11.3 A
Material
Plastic
Voltage
110 V
Net Weight
24 lbs
Standards
CRI Seal of Approval; LEED Applicable
Description
Sanitaire® MULTI-SURFACE QuietClean Two-Motor Upright Vacuum, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.