MULTI-SURFACE QuietClean Upright Vacuum with Tools on Board, 13" Path Width, Red/Black, 1/Each
- Mfr # VCM160
- Zoro # G8486635
product price:Â
$
1,382.99
/ea
Free Shipping & Returns
Key Features
Vacuum Product Grouping
Bagged Upright Vacuum
Width
13"
Color
Red/Black
Net Weight
27.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCM160
- Zoro #
- G8486635
- UPC #
- 848109059266
- Country of Origin
- Mexico
Dimensions
- Width
- 13"
Details
- Vacuum Product Grouping
- Bagged Upright Vacuum
- Item
- Upright Vacuum,w/Tools on Board,13" P
- Color
- Red/Black
- Net Weight
- 27.56
Description
Upright Vacuum,w/Tools on Board,13 In. P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.