Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRACER Cordless Lightweight Bagless Commercial Vacuum

  • Mfr # SC7100A

  • Zoro # G9195097


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Vacuum Capacity
1/4 gal
Width
9 7/8 in
Length
11 3/4 in
Voltage
22 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC7100A
Zoro #
G9195097
UPC #
011120258455
Country of Origin
China

Dimensions

Width
9 7/8 in
Length
11 3/4 in
Cleaning Path Width
12 in
Height
44 in
Head Height Adjustment
1-Position

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Vacuum Capacity
1/4 gal
Item
Upright Vacuum
Voltage
22 V
Cordless Tool Battery Type
Li-Ion
Vacuum Air Flow
21 cfm
Static Pressure
14 in
Frequency
None
Battery Charge Time
4.5 hr
Current
10 A
Plug Type
Cordless
Battery Capacity
4 Ah
Vacuum Filtration Type
Standard
Series
SC7100
No. Batteries Included
1
Number of Motor Stages
1
Sound Level
75 dB
Vacuum Pickup Type
Dry
Motor Efficiency Type
Brushed
Vacuum Collection Type
Bagless
Weight
8 lb
Includes Charger
Yes
Features
Lightweight, Multi-Surface Cleaning, Swivel Handle
Battery Run Time
40 min
Vacuum Power Source
Cordless
Includes Battery
Yes
Standards
UL Listed
Power
220 W

Description

Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 21 cfm, Static Pressure Not Applicable, Sound Level 75 dB, Weight 8 lb, Motor Efficiency Type Brushed, Number of Motor Stages 1, Power 220 W, Current 10 A, Frequency Not Applicable, Voltage 22V DC, Height 44 in, Length 11 3/4 in, Width 9 7/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.