Zoro Homepage

TRADITION Bagged Upright Vacuum, 7 Amp, 17.5 lb, Chrome/Red

  • Mfr # SC888M

  • Zoro # G4577201


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path
12"
Vacuum Capacity
6.1 qt
Length
50 ft
Filter Type
Premium Allergen Synthetic
Amps
0.291666666666667
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC888M
Zoro #
G4577201
UPC #
23169126435
Country of Origin
Mexico

Dimensions

Length
50 ft
Height Adjustment
Six-Position

Details

Cleaning Path
12"
Vacuum Capacity
6.1 qt
Filter Type
Premium Allergen Synthetic
Amps
0.291666666666667
Material
Chrome Steel Motor Hood; Plastic
Standards
CRI Seal of Approval
Furniture Guard
Yes
Net Weight
21.2 lbs

Description

Sanitaire® TRADITION Bagged Upright Vacuum, 7 Amp, 17.5 lb, Chrome/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.