Zoro Homepage

TRADITION Upright Vacuum SC679J, 12" Cleaning Path, Gray/Red/Black

  • Mfr # SC679K

  • Zoro # G502696159


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path
12"
Vacuum Capacity
18 qt
Length
30 ft
Filter Type
Standard
Height Adjustment
Six-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC679K
Zoro #
G502696159
UPC #
11120258349
Country of Origin
Mexico

Dimensions

Length
30 ft
Height Adjustment
Six-Position

Details

Cleaning Path
12"
Vacuum Capacity
18 qt
Filter Type
Standard
Net Weight
14 lbs
Furniture Guard
Yes
Color
Gray/Red/Black
Standards
CSA Certified; OSHA Approved for commercial use; UL Approved
Material
Metal/Plastic
Amps
0.208333333333333

Description

Improve your cost of ownership with this TRADITION upright with shake out bag. Built to be lightweight – yet durable – and to meet the demands of commercial cleaning. Increase productivity with less downtime with a large capacity 18-qt. shake out bag and 30-foot cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.