Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRADITION Upright Vacuum SC899F, 16" Cleaning Path, Red

  • Mfr # SC899H

  • Zoro # G702696157


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path
16"
Vacuum Capacity
18 qt
Length
50 ft
Height Adjustment
Yes
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC899H
Zoro #
G702696157
UPC #
11120258424
Country of Origin
Mexico

Dimensions

Length
50 ft
Height Adjustment
Yes

Details

Cleaning Path
16"
Vacuum Capacity
18 qt
Voltage
120 V
Net Weight
26.4 lbs
Furniture Guard
Yes
Material
Metal/Plastic
Color
Red
Amps
0.291666666666667
Standards
Commercial Code Approved; CSA Certified; UL Listed

Description

Wide path (16”) TRADITION upright designed with a chrome hood for added durability in the toughest environments. Lowers cost of ownership with a 2,000 hour motor, shake out bag and chrome brushroll with replaceable bristle strips. Quick Kleen fan chamber helps diagnose and clear clogs for easy maintenance. Increase productivity with less downtime with a large capacity 18-qt. shake out bag and 50-foot cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.