Zoro Homepage

TRADITION Upright Vacuum with Shake-Out Bag, 16 lb, Red

  • Mfr # SC684G

  • Zoro # G1430680


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path
12"
Vacuum Capacity
18 qt
Length
50 ft
Amps
0.291666666666667
Height Adjustment
Six-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC684G
Zoro #
G1430680
UPC #
11120258356
Country of Origin
Mexico

Dimensions

Length
50 ft
Height Adjustment
Six-Position

Details

Cleaning Path
12"
Vacuum Capacity
18 qt
Amps
0.291666666666667
Filter Type
Standard
Net Weight
18 lbs
Color
Red
Standards
CSA Certified; OSHA Approved for commercial use; UL Approved
Furniture Guard
Yes

Description

Sanitaire® TRADITION Upright Vacuum with Shake-Out Bag, 16 lb, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.