Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRANSPORT QuietClean Backpack Vacuum, 11.5 lb, Red

  • Mfr # SC412A

  • Zoro # G4577865


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Weight
25 lbs
Power Source
1,400 W
Standards
CRI Seal of Approval
Length
50 ft
Capacity
1.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC412A
Zoro #
G4577865
UPC #
23169116627
Country of Origin
China

Dimensions

Length
50 ft

Details

Weight
25 lbs
Power Source
1,400 W
Standards
CRI Seal of Approval
Capacity
1.5 gal
Color
Red

Description

Sanitaire® TRANSPORT QuietClean Backpack Vacuum, 11.5 lb, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.