Shop SANITAIRE
See all product information
Create Account
TRANSPORT QuietClean Backpack Vacuum, 12" Path Width, Red/Black, 1/Each
- Mfr # VCM170
- Zoro # G7948816
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Key Features
Vacuum Product Grouping
Backpack Vacuum Cleaners
Width
12"
Color
Red/Black
Net Weight
23.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCM170
- Zoro #
- G7948816
- UPC #
- 848109059280
- Country of Origin
- China
Dimensions
- Width
- 12"
Details
- Vacuum Product Grouping
- Backpack Vacuum Cleaners
- Item
- TRANSPORT QuietClean Backpack Vacuum,12"
- Color
- Red/Black
- Net Weight
- 23.14
Description
TRANSPORT QuietClean Backpack Vacuum,12 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.