Zoro Homepage

Upright Cordless Vacuum, 2.9A, 40VDC, 44" H

  • Mfr # SC7500A

  • Zoro # G6759288


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
13"
Air Flow
60 cfm
Sound Level dBA
70 dBA
Vacuum Capacity
1 3/4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC7500A
Zoro #
G6759288
UPC #
011120251029
Country of Origin
China

Dimensions

Width
13 in
Length
10 in
Height Adjustment
Automatic
Height
44 in
Hood Height
5-1/2"
Cleaning Path Width
13 in

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
13"
Air Flow
60 cfm
Sound Level dBA
70 dBA
Vacuum Capacity
1 3/4 gal
Item
Cordless Upright Vacuum
Warranty
2 yr.
Voltage
44 V
Filter Type
Standard
Net Weight
12 lb.
Attachments
Not Included
Standards
UL Listed
Vacuum Bag Type
Bagged
Furniture Guard
Non-Marking
Amps
2.9
Light
Yes
Includes
Battery, Charger
Vacuum Filter
Bag
Plug
3-Wire
Handle
Looped
No. Batteries Included
1
Vacuum Power Source
Cordless
Includes Battery
Yes
Sound Level
70 dB
Cordless Tool Battery Type
Li-Ion
Vacuum Air Flow
60 cfm
Vacuum Collection Type
Disposable Bag
Weight
12.4 lb
Power
480 W
Includes Charger
Yes
Vacuum Pickup Type
Dry
Vacuum Filtration Type
Standard

Description

Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bag, Vacuum Capacity 1 3/4 gal, Vacuum Filtration Type Standard, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 13 in, Vacuum Air Flow 60 cfm, Static Pressure Not Applicable, Sound Level 70 dB, Weight 12.4 lb, Motor Efficiency Type Brushed, Power 480 W, Frequency Not Applicable, Voltage 44V DC, Height 44 in, Length 10 in, Width 13 in, Head Height Adjustment 1, Series Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.