Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Vacuum, 12 In, 145 cfm, 6.5A, 120V

  • Mfr # SC889D

  • Zoro # G1989854


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
145 cfm
Sound Level dBA
69 dBA
Vacuum Capacity
1 1/4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC889D
Zoro #
G1989854
UPC #
011120258417
Country of Origin
Mexico

Dimensions

Power Cord Length
50 ft
Width
12 1/2 in
Length
13 3/4 in
Hood Height
6"
Height Adjustment
Manual 6-Position
Height
45 in
Cleaning Path Width
12 in
Head Height Adjustment
6-Position

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
145 cfm
Sound Level dBA
69 dBA
Vacuum Capacity
1 1/4 gal
Item
Upright Vacuum
Plug
3-Wire
Filter Type
Standard
Amps
6.5
Handle
Ergonomic
Vacuum Bag Type
Bagged
Standards
CRI Gold, LEED Qualified, UL
Includes
Removable Fan Chamber and Furnitrue Guard
Light
No
Attachments
Not Included
Vacuum Filter
Bag
Net Weight
16.6 lb.
Voltage
120 V
Vacuum Air Flow
145 cfm
Vacuum Power Source
Corded
Vacuum Filtration Type
Standard
Power
780 W
Vacuum Collection Type
Disposable Bag
Weight
16.2 lb
Sound Level
69 dB
Vacuum Pickup Type
Dry
Current
6.5 A
Green Environmental Attribute
Applicable to LEED Criteria

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 1 1/4 gal, Vacuum Filtration Type Standard, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 145 cfm, Static Pressure Not Applicable, Sound Level 69 dB, Weight 16.2 lb, Motor Efficiency Type Brushed, Power 780 W, Current 6.5 A, Frequency Not Applicable, Voltage 120V AC, Height 45 in, Length 13 3/4 in, Width 12 1/2 in, Head Height Adjustment 6-Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.