Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Vacuum, 12 In, 145 cfm, 7A, 120V

  • Mfr # SC886G

  • Zoro # G2747473


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
145 cfm
Sound Level dBA
79 dBA
Vacuum Capacity
4 1/2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC886G
Zoro #
G2747473
UPC #
011120258387
Country of Origin
Mexico

Dimensions

Power Cord Length
50 ft
Width
17.3"
Length
21.3"
Height Adjustment
Manual 6-Position
Hood Height
6"
Height
8.5"
Head Height Adjustment
6-Position
Cleaning Path Width
12 in

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
145 cfm
Sound Level dBA
79 dBA
Vacuum Capacity
4 1/2 gal
Item
Upright Vacuum
Includes
Removable Fan Chamber and Large Rear Wheels for Easy Maneuverability
Plug
3-Wire
Amps
7
Vacuum Filter
Bag
Vacuum Bag Type
Bagged
Warranty
2 yr.
Net Weight
16.8 lb.
Filter Type
Standard
Attachments
Not Included
Voltage
120 V
Standards
UL
Weight
15.8 lb
Vacuum Collection Type
Reusable Bag
Power
840 W
Vacuum Pickup Type
Dry
Current
7 A
Sound Level
79 dB
Vacuum Air Flow
145 cfm
Vacuum Power Source
Corded
Vacuum Filtration Type
Standard

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 4 1/2 gal, Vacuum Filtration Type Standard, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 145 cfm, Static Pressure Not Applicable, Sound Level 79 dB, Weight 15.8 lb, Motor Efficiency Type Brushed, Power 840 W, Current 7 A, Frequency Not Applicable, Voltage 120V AC, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.