Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Vacuum, 12 In, 7A, 120V

  • Mfr # SC888N

  • Zoro # G3392977


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
145 cfm
Sound Level dBA
79 dBA
Vacuum Capacity
1 1/2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC888N
Zoro #
G3392977
UPC #
023169126435
Country of Origin
Mexico

Dimensions

Power Cord Length
50 ft
Height Adjustment
Manual 6-Position
Hood Height
6"
Cleaning Path Width
12 in
Head Height Adjustment
6-Position

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
145 cfm
Sound Level dBA
79 dBA
Vacuum Capacity
1 1/2 gal
Item
Upright Vacuum
Vacuum Filter
Bag
Furniture Guard
Non-Marking Wrap Around
Plug
3-Wire
Vacuum Bag Type
Bagged
Light
No
Net Weight
16 lb.
Attachments
Not Included
Amps
7
Filter Type
Standard
Handle
Chrome Steel 3 Position
Standards
CRI Silver, UL
Includes
Removable Fan Chamber
Voltage
120 V
Green Certification or Other Recognition
CRI Green Label
Vacuum Power Source
Corded
Current
7 A
Vacuum Air Flow
145 cfm
Weight
16.2 lb
Sound Level
79 dB
Vacuum Collection Type
Disposable Bag
Vacuum Filtration Type
Standard
Power
840 W
Vacuum Pickup Type
Dry

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Filtration Type Standard, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 145 cfm, Static Pressure Not Applicable, Sound Level 79 dB, Weight 16.2 lb, Motor Efficiency Type Brushed, Power 840 W, Current 7 A, Frequency Not Applicable, Voltage 120V AC, Head Height Adjustment 6-Position, Power Cord Length 50 ft, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.