Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Vacuum, Air Flow 135 cfm, HEPA

  • Mfr # SC5500B

  • Zoro # G7508466


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
105 cfm
Sound Level dBA
Not Rated
Vacuum Capacity
1 1/2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC5500B
Zoro #
G7508466
UPC #
011120262933
Country of Origin
China

Dimensions

Power Cord Length
40 ft
Width
12 3/4 in
Length
13 1/2 in
Height
44 in
Height Adjustment
Manual 4-Position
Cleaning Path Width
12 in
Head Height Adjustment
4-Position

Details

Vacuum Product Grouping
Bagged Upright Vacuum
Cleaning Path
12"
Air Flow
105 cfm
Sound Level dBA
Not Rated
Vacuum Capacity
1 1/2 gal
Item
Upright Vacuum
Vacuum Filter
Cartridge
Light
No
Handle
Metal
HP
No
Attachments
Included
Vacuum Bag Type
Bagged
Standards
CRI Gold, LEED Qualified
Net Weight
17 lb.
Furniture Guard
Yes
Warranty
2 yr.
Filter Type
HEPA
Voltage
120 V
Plug
2-Wire Double Insulated
Amps
10
Includes
On-Board Crevice Tool, Upholstery Brush, Wand
Sound Level
68 dB
Weight
17 lb
Vacuum Air Flow
105 cfm
Vacuum Filtration Type
HEPA
Vacuum Collection Type
Disposable Bag
Vacuum Power Source
Corded
Current
10 A
Vacuum Pickup Type
Dry
Power
1,200 W
Green Environmental Attribute
Applicable to LEED Criteria

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Filtration Type HEPA, Filter Efficiency Not Applicable, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 105 cfm, Static Pressure Not Applicable, Sound Level 68 dB, Weight 17 lb, Motor Efficiency Type Brushed, Power 1,200 W, Current 10 A, Frequency Not Applicable, Voltage 120V AC, Height 44 in, Length 13 1/2 in, Width 12 3/4 in, Head Height Adjustment 4-Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.