Zoro Homepage
This item is Discontinued.
Sanitaire Upright Vacuum, Bagged, HEPA Filter, 68 dBA SC5505B

Upright Vacuum, Bagged, HEPA Filter, 68 dBA (Discontinued)

  • Mfr # SC5505B
  • Zoro # G6571612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC5505B
Zoro #
G6571612
UPC #
011120262940
Country of Origin
China

Dimensions

Length
13 1/2 in
Width
12 3/4 in
Height
44 in
Power Cord Length
40 ft
Height Adjustment
Manual 4-Position
Head Height Adjustment
4-Position
Cleaning Path Width
12 in

Description

Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 105 cfm, Sound Level 68 dB, Weight 17 lb, Power 1,200 W, Current 10 A, Voltage 120 V, Height 44 in, Length 13 1/2 in, Width 12 3/4 in, Head Height Adjustment 4-Position, Power Cord Length 40 ft, Includes On-Board Crevice Tool, Upholstery Brush, Wand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.