Zoro Homepage

Upright Vacuum Cleaner, Red, 14 lb

  • Mfr # SC5900A

  • Zoro # G613753437


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Vacuum Capacity
3/4 qt
Power Cord Length
40 ft
Sound Level
78 dB
Standards
CRI Bronze, UL Certified
Number of Motor Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC5900A
Zoro #
G613753437
UPC #
011120276794
Country of Origin
Viet Nam

Dimensions

Power Cord Length
40 ft
Cleaning Path Width
12 in

Details

Vacuum Capacity
3/4 qt
Item
Upright Vacuum
Sound Level
78 dB
Standards
CRI Bronze, UL Certified
Number of Motor Stages
1
Includes
Crevice Tool, Removable Telescopic Wand, Upholstery Brush
Voltage
120 V
Vacuum Pickup Type
Dry
Vacuum Power Source
Corded
Vacuum Filtration Type
Standard
Current
7 A
Vacuum Collection Type
Bagless
Weight
14 lb
Plug Type
Three Prong
Features
SONAR Technology; Easy-Empty Dirt Tank; Integrated Lighting
Vacuum Air Flow
72 cfm

Description

Multi-Surface Upright Corded Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.