Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Bags, PK5

  • Mfr # 63213B

  • Zoro # G2366481


product price: $20.45
/pk 5, $4.09/ea

Key Features

Material
Synthetic
Filter Type
Allergen
Type
ST
Height
23"
For Use With
Mfr. No. SC888K, SC678A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63213B
Zoro #
G2366481
UPC #
023169120204
Country of Origin
China

Dimensions

Height
23"
Width
7.75"

Details

Material
Synthetic
Filter Type
Allergen
Type
ST
Item
Vacuum Bag
For Use With
Mfr. No. SC888K, SC678A
Fits Vacuum Models
SC678A, SC888K
Bag Reusability
Non-Reusable
Bag Material
Cloth
For Vacuum Type
Upright Vacuum
Ply Count
2-Ply
Bag Product Grouping
Vacuum Bag
Bag Filtration Type
Standard
Bag Pickup Type
Dry
Fits Vacuum Brand
Sanitaire

Description

Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Sanitaire, Fits Vacuum Models SC678A, SC888K, Bag Filtration Type Standard, Filter Efficiency 99 Percent @ 1 micron, Bag Material Cloth, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.