Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sanitaire Walk Behind Carpet Extractor, 12 in. SC6092A

Walk Behind Carpet Extractor, 12 in. (Discontinued)

  • Mfr # SC6092A
  • Zoro # G6190012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC6092A
Zoro #
G6190012
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cord Length
40 ft.

Details

Item
Walk Behind Carpet Extractor
Cleaning Path
12 in
Power Source
110V
Solution Tank Capacity
3 gal.
Material
polypropylene
Recovery Tank Capacity
3 gal
Pump Pressure
100 psi
Vacuum Motor
2 Stage
Standards
ETL

Description

Walk Behind Carpet Extractor, Cleaning Path 12 in, Power Source 110V, Solution Tank Capacity 3 gal, Recovery Tank Capacity 3 gal, Pump Pressure 100 psi, Vacuum Motor 2 Stage, Material Polypropylene, Cord Length 40 ft, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.