Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, #3, Alloy Steel

  • Mfr # 13H-300

  • Zoro # G7137954


product price: $39.99
/ea

Key Features

Material
Alloy Steel
System of Measurement
Inch
Basic Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H-300
Zoro #
G7137954
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#3

Details

Item
Hex Nut
Material
Alloy Steel
System of Measurement
Inch
Basic Material
Alloy Steel

Description

Union Hexagonal Nut,3 In. 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.