This item is Discontinued.

Saniworks Choice Counter Foodservice Wiper, 1-Ply, 12 x 21, Pink/White, 200PK N-F110QCP

This item is Discontinued.

Saniworks

Choice Counter Foodservice Wiper, 1-Ply, 12 x 21, Pink/White, 200PK (Discontinued)

Mfr # N-F110QCP
Zoro # G912929434
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N-F110QCP
Zoro #
G912929434
UPC #
-
Country of Origin
China

Dimensions

Length
12 in
Width
21 in

Details

Material
Poly/Rayon
Number of Sheets
200
Ply
1
Fragrance
Unscented
Surfaces for Use On
Foodservice Surfaces
Application
Foodservice
Color
Pink/White
Item
Foodservice Wiper

Description

SaniWorks Choice Counter Foodservice Wipers are more sanitary than bar mops and linen towels. Lower cost in use versus terry/linen rental towels. Ideal for restaurants, c-stores, grocery, healthcare facilities, hospitality and schools.


  • Highly absorbent.
  • Rinses easily.
  • Apertured to pick up crumbs.
  • Excellent at cleaning tables and countertops.
  • Lasts one shift/one day.
  • Use as part of a color-coded towel program to reduce cross contamination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.