This item is Discontinued.

Saniworks Deluxe Foodservice Wiper, 1-Ply, 13 x 21, Blue, 150PK N-F310QCBA

This item is Discontinued.

Saniworks

Deluxe Foodservice Wiper, 1-Ply, 13 x 21, Blue, 150PK (Discontinued)

Mfr # N-F310QCBA
Zoro # G912929427
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N-F310QCBA
Zoro #
G912929427
UPC #
-
Country of Origin
China

Dimensions

Length
13 in
Width
21 in

Details

Material
Poly/Rayon
Number of Sheets
150
Ply
1
Fragrance
Unscented
Surfaces for Use On
Foodservice Surfaces
Color
Blue
Item
Foodservice Wiper
Application
Foodservice

Description

SaniWorks Deluxe Foodservice Wipers are more sanitary than bar mops and linen towels. Lower cost in use versus terry/linen rental towels. Ideal for restaurants, c-stores, grocery, healthcare facilities, hospitality and schools.


  • Our most popular, best value foodservice wiper.
  • Rinses easily.
  • Will not stain like a cloth towel.
  • Great for cleaning tables, countertops and washing kitchenware with the addition of a sanitizing solution.
  • Designed to be reusable and lasts three to five days.
  • Use as part of a color-coded towel program to reduce cross contamination between surfaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.