Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saniworks Topline Linen Replacement Napkin, DRC, White, 14x14, Light Duty, Flat - Case of 1000

  • Mfr # N-LRVDFBW2

  • Zoro # G722602473


product price: $74.69
/pk 1000, $0.07/ea

Key Features

Length
14 in
Napkin Color
White
Material
DRC
Napkin Sheet Size
14 x 14 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-LRVDFBW2
Zoro #
G722602473
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Napkin Sheet Size
14 x 14 in
Width
14 in

Details

Napkin Color
White
Material
DRC
Item
Linen Replacement Napkin

Description

SaniWorks Topline Linen Replacement Napkin, DRC, White, 14" x 14", Light Duty, Flat, 1000/cs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.