Liftkar Pro Uni Pistol Grip Stairclimbing Handtruck 245 Lbs. Cap., Non-Marking Wheels XWL

  • Mfr # SP11UN02PI74

  • Zoro # G316283958


product price:  $4,451.99
/ea
Free Shipping & Returns

Key Features

Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Material
Aluminum
Color
Silver/Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP11UN02PI74
Zoro #
G316283958
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
64 in
Overall Length
12 in
Overall Width
20 in
Wheel Diameter
10.375 in
Base Plate Dimensions
23.2 in x 7.1 in

Details

Material
Aluminum
Color
Silver/Blue
Load Capacity
245 lbs / 660 lbs
Item
Stairclimbing Hand Truck
Wheel Type
NonMarking
Handle Type
Pistol
Assembled
Yes
Includes
Lithium Ion Battery, Lithium Ion Charger, 55" Safety Strap
Features
Stairclimbing

Description

The Liftkar Pro UNI 110 is a high-performance stair-climbing handtruck designed for effortless transportation of heavy loads. With a 245 lb lifting capacity, this model is ideal for industries requiring safe and efficient material handling. The pistol grip handles provide enhanced control and comfort, while the non-marking wheels ensure smooth movement across various surfaces without leaving scuffs or damage. Equipped with an advanced stair-climbing mechanism, the UNI 110 can ascend and descend 48 steps per minute, significantly reducing transport time. On a fully charged lithium-ion battery, it can climb up to 2,000 steps, making it one of the most efficient solutions for stair navigation. The XWL toeplate offers an extra-wide loading platform, making it perfect for transporting large, bulky, or oversized items such as wide crates, large appliances, and heavy equipment. Its expanded surface area provides exceptional load stability, ensuring secure and balanced transportation on stairs. Built with a lightweight yet durable frame, the Liftkar Pro UNI 110 enhances workplace safety by reducing strain on operators while improving productivity. Whether used in delivery, logistics, or industrial applications, this stair climber provides a reliable and effective solution for transporting heavy loads up and down stairs.


  • 245 Lbs Capacity
  • XWL Toe Plate
  • Non-Marking Wheels
  • Pistol Grip
  • UNI
  • Control Button on Center of Handle for ease of use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.