Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5ft USB 2.0 A Male to Micro B Male Cable, Black

  • Mfr # SNX-CBL-LDR-U2103-11HF

  • Zoro # G115236063


product price: $8.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-U2103-11HF
Zoro #
G115236063
UPC #
-
Country of Origin
China

Description

SANOXY Cables and Adapters; 0.5ft USB 2.0 A Male to Micro B Male Cable, Black. Elevate your charging and data transfer experience with the High-Speed USB 2.0 A Male to Micro B Male Cable. This black-colored cable is meticulously designed to provide a reliable connection between devices like smartphones and tablets equipped with a USB 2.0 Micro B port and computers or charging devices.The USB 2.0 standard supports data transfer rates up to 480 Mbps, allowing for rapid syncing of photos, videos, music, and files, while also delivering efficient charging to keep your devices powered up without missing a beat. The robust construction, featuring a double-shielded conductor, reduces electromagnetic and radio frequency interference, ensuring uninterrupted performance.Whether you're at home, in the office, or on the move, this versatile USB 2.0 A to Micro B cable stands as a testament to quality, durability, and performance, making it an essential accessory for modern digital lifestyles.Ideal for syncing and charging the latest Smartphones, tablets, MP3 players, mobile phones, PDA's, digital cameras/camcorders and more, from your laptop, computer Mac/PC or other USB-enabled device.Corrosion-resistant connectors and foil/braid shielding for long-term usage without noise or signal loss. Full USB 2.0 capability; including 480 Mbps data transfer speed and backwards compatibility with older versions.Works with the most advanced digital technology,A tough, yet flexible PVC jacket, well-defined fins, and durable connector mold ensures secure fits and easy cable handling.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.