Zoro Homepage

0.5m 7-pin 180-Degree Serial ATA Device Cable for External Use

  • Mfr # SNX-CBL-LDR-SA103-31HM

  • Zoro # G115236360


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-SA103-31HM
Zoro #
G115236360
UPC #
-
Country of Origin
China

Description

Sanoxy 0.5m External SATA Cable 7-pin Female to Female, GrayExpand your storage options or connect external hard drives and SSDs to your computer with this Sanoxy 0.5-meter external Serial ATA SATA cable. This gray cable features female connectors on both ends for easy connection to your external SATA devices and computer's SATA port.Connects External SATA Drives: Ideal for transferring data between external hard drives, SSDs, and your computer.Compact Size 0.5 meters: Perfect for connecting nearby external drives or in setups with limited space.Reliable Data Transfer: Supports SATA III 3.0 Gbps for fast data transfer speeds.Shielded Cable for Protection: Guards against electromagnetic and radio frequency interference EMI/RFI for error-free data transmission.Easy to Use: Features female connectors on both ends for a simple plug-and-play connection.Durable Construction: 26 AWG wire gauge ensures reliable performance.Note: While this cable supports external connections, proper external drive enclosures are recommended for optimal functionality and protection of your drives.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.