
0.5m 7-pin 180-Degree Serial ATA Device Cable with Latch
Mfr # SNX-CBL-LDR-SA107-71HM
Zoro # G115236414
product price: $7.79
/eaSold in multiples of 2 for $15.58
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-SA107-71HM
Zoro #
G115236414
UPC #
-
Country of Origin
China
Description
Sanoxy 0.5m Right Angle SATA Cable 7-pin, Red with Locking Latch - Secure & CompactConnect your Serial ATA SATA hard drives or solid-state drives SSDs to your motherboard or host controller with this Sanoxy 0.5-meter red cable. This unique cable features a right-angled connector on one end for improved flexibility, especially in tight spaces within your computer case. Additionally, both connectors boast a locking latch mechanism, ensuring a secure and reliable connection to your devices.Right Angle Design: Saves space and simplifies cable management, particularly in compact computer cases.Locking Latch Connectors: Provide a secure and reliable connection between your SATA devices and motherboard, preventing accidental disconnects. Compatible with both locking and non-locking SATA portsSupports SATA III 3.0 Gbps: Delivers optimal performance for data transfer between your storage devices and motherboard.Shielded Cable for Reliable Performance: Protects against electromagnetic interference EMI and radio frequency interference RFI for error-free data transmission.Improved Airflow: The narrow cable design minimizes airflow obstruction within your computer case, promoting better cooling.Compact Size 0.5 meters: Ideal for connecting nearby SATA drives or in setups with limited space.Easy Installation: Simple plug-and-play functionality with locking latch connectors for a secure fit.Upgrade your data connections and ensure secure attachment with this Sanoxy right-angled SATA cable with locking latches!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.