Zoro Homepage

0.5m 7-pin 90-Degree Serial ATA Device Cable, Translucent Red

  • Mfr # SNX-CBL-LDR-SA106-C1HM

  • Zoro # G415236411


product price: $14.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-SA106-C1HM
Zoro #
G415236411
UPC #
-
Country of Origin
China

Description

Sanoxy 0.5m SATA III Cable Right Angle - Compact Design, Secure Connection RedUpgrade your data connections with the Sanoxy 0.5-meter SATA III cable featuring a space-saving right-angled connector. This innovative cable design is ideal for tight spaces within your computer case, promoting better airflow and easier cable management. Additionally, locking latch connectors ensure a secure and reliable connection between your SATA devices and motherboard.Right-Angled Design: Saves space and simplifies cable management, particularly in compact computer cases.Locking Latch Connectors: Provide a secure and reliable connection between your SATA devices and motherboard, preventing accidental disconnects. Compatible with both locking and non-locking SATA portsSupports SATA III 3.0 Gbps: Delivers optimal performance for data transfer between your storage devices and motherboard.Shielded Cable for Reliable Performance: Protects against electromagnetic interference EMI and radio frequency interference RFI for error-free data transmission.Improved Airflow: The narrow cable design minimizes airflow obstruction within your computer case, promoting better cooling.Compact Size 0.5 meters: Ideal for connecting nearby SATA drives or in setups with limited space.Eye-Catching Red Color: Offers a stylish look that complements your computer's internal aesthetics.Upgrade your data connections and ensure secure attachment with the Sanoxy right-angled SATA cable with locking latches!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.