
0.5m 7pin 180 Degree to 90 Degree Serial ATA Device Cable
Mfr # SNX-CBL-LDR-SA105-71HM
Zoro # G215236345
product price: $7.79
/eaSold in multiples of 2 for $15.58
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNX-CBL-LDR-SA105-71HM
Zoro #
G215236345
UPC #
-
Country of Origin
Multiple
Description
Sanoxy 0.5m Right Angle SATA Cable: Space-Saving Solution for Tight ConnectionsMaximize space and flexibility in your computer build with the Sanoxy 0.5m Right Angle SATA Cable. This compact cable is ideal for connecting your Serial ATA devices to your motherboard or host controller in situations with limited space:Right-Angled Connector: 180° to 90° angled connector allows for convenient connection in tight spaces behind motherboards or within compact PC cases.Durable Construction: Fortified design ensures the cable stays aligned and reduces strain on the connection point.Double-Shielded Design: Two 26 AWG shielded parallel pairs minimize interference for reliable data transfer.Compact Size: 0.5 meter length offers optimal cable management in tight spaces.Upgrade your SATA connections with the Sanoxy Right Angle SATA Cable!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.