Zoro Homepage

0.8mm VHDCI Male Active External Terminator with LED

  • Mfr # SNX-CBL-LDR-VH203-S501

  • Zoro # G115236346


product price: $37.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNX-CBL-LDR-VH203-S501
Zoro #
G115236346
UPC #
-
Country of Origin
Multiple

Description

Sanoxy 0.8mm VHDCI Male Active Terminator with LEDs Beige - Maintain Signal Integrity for Long Cable RunsEnsure Reliable Connections: Sanoxy Active Terminator for VHDCI Cables.The Sanoxy 0.8mm VHDCI Male Active Terminator provides a robust solution for terminating VHDCI cables, particularly in applications requiring extended cable lengths. This active terminator actively boosts the signal to maintain signal integrity and prevent reflections, ensuring optimal performance for your VHDCI connections.Enhanced Performance & Functionality:-Active Termination: Maintains strong signal strength over long cable runs, minimizing signal degradation and ensuring reliable data transmission.-LED Indicators: Integrated LEDs provide visual confirmation of signal activity for easy troubleshooting and monitoring.-0.8mm Pin Size: Designed for compatibility with standard 0.8mm VHDCI connectors.-Beige Color: Matches existing beige VHDCI equipment for a cohesive aesthetic Optional: specify color if relevant.Reliable & RoHS Compliant:-Durable Construction: Built to last with high-quality materials for long-lasting use.-RoHS Compliant: Meets strict environmental safety standards.Key Features:-Connector Type: 0.8mm VHDCI Male-Active Termination for Long Cable Runs-LED Indicators for Signal Activity-RoHS CompliantUpgrade your VHDCI connections with the Sanoxy 0.8mm VHDCI Male Active Terminator.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.